Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SCREWLESS  SW 6P 5.08 PCB 1986712-6

SCREWLESS SW 6P 5.08 PCB (Discontinued)

  • Mfr # 1986712-6
  • Zoro # G000974759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986712-6
Zoro #
G000974759
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Pin Length
.138 in

Details

Housing Color
Green
Voltage
300 VAC
Wire Range
30 to 12 AWG
Operating Temperature Range
-40 to 230°F
Contact Current Rating (Max)
16 A
Contact Base Material
Copper Alloy
Side Stackable
No
Block Type
Spring Terminal Block
Connector System
Wire-to-Board
Header Type
Header Only
Wire Protection
With
Current Rating (Max)
16 A
Circuit Application
Power & Signal
Wire Entry Angle
Side
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Number of Rows
2
Connector Mounting Type
Board Mount
Connector Style
Header
Screw Flange
Without
Mounting Angle
Straight
Centerline (Pitch)
.2 in
Interlock
Without
Number of Positions
6
Housing Material
PA 66
Lever Color
White
Connector & Contact Terminates To
Printed Circuit Board
Threaded Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.