Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 7P 5.08 PCB

  • Mfr # 1986712-7

  • Zoro # G700974820


product price: $7.65
/ea
Sold in multiples of 11 for $84.15

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Side Stackable
No
Connector & Contact Terminates To
Printed Circuit Board
Pin Length
.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986712-7
Zoro #
G700974820
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Side Stackable
No
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.2 in
Contact Mating Area Plating Material
Tin
Interlock
Without
Housing Material
PA 66
Contact Mount
Through Hole
Connector System
Wire-to-Board
Wire Entry Angle
Side
Operating Temperature Range
-40 to 110°C
Screwless Terminal Block
Yes
Connector Style
Header
Mounting Angle
Straight
Contact Base Material
Copper Alloy
Block Type
Spring Terminal Block
Number of Positions
7
Connector Mounting Type
Board Mount
Wire Protection
With
Circuit Application
Power & Signal
Screw Flange
Without
Housing Color
Green
Header Type
Header Only
Threaded Flange
Without
Lever Color
White
Contact Current Rating (Max)
16 A
Current Rating (Max)
16 A
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.