Zoro Homepage
This item is Discontinued.
Te Connectivity SCSI .050 REC ASS Y 14P PB-FRE 1-2232516-1

SCSI .050 REC ASS Y 14P PB-FRE (Discontinued)

  • Mfr # 1-2232516-1
  • Zoro # G201067076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2232516-1
Zoro #
G201067076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Finish
Nickel Plated
Color
Black
Material
Thermoplastic
Number of Contacts
14
Connector Type
Header
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Number of Rows
2
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.