
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1419126-8
Zoro #
G101025046
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Features
UL Coil Insulation Class E
Power Consumption - Relay
540 mW
Contact Material
AgNi90/10
Switching Voltage
30 VDC, 250 VAC
Contact Limiting Breaking Current
10A
Dielectric Voltage
4000 Vrms Coil and Contact; 900 Vrms Open Contacts
Contact Rating
0.416666666666667A
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Protection Category
RTII
Coil Resistance
267 Ω
Contact Voltage Rating
30 VDC, 250 VAC
Contact Limiting Short-Time Current
10A
Switching Current
100mA @ 5V
Insulation Creepage
.126 in
Insulation Clearance
.093 in
Operating Temp. Range
50 to 70°C
Coil Type
Monostable, DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.