Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SE1DGPC04=SEALED SLIDE SWITCH 1825032-1

SE1DGPC04=SEALED SLIDE SWITCH (Discontinued)

  • Mfr # 1825032-1
  • Zoro # G800966206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825032-1
Zoro #
G800966206
UPC #
-
Country of Origin
United States

Dimensions

Length
.37 in
Width
.19 in
Actuator Length
.1102 in
PCB Tail Length
.13 in

Details

Terminals Connected
1-2, 2-3
Switch Type
Slide
UL Flammability Rating
UL 94V-0
Actuator Style
Top
Number of Actuators
Single
PCB Mount Retention
With
Process Seal Material
Silicone Rubber
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Color
Yellow
Terminal Configuration
Standard
Operating Function
On None On
Actuator Travel
.087 in
Grade
Instrumentation
Mounting Type
Through Hole
Stamped Marking
With
Number of Positions
2
Mounting Angle
Vertical
Actuator Material
PBT Basin
Switch Style
Process Sealed
Product Type
Switch
PCB Mount Retention Type
Extended
Threaded Case
Without
Contact Base Material
Phosphor Bronze
Termination Type
PC
Switch Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.