Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SE2DGRA04=SEALED SLIDE SWITCH 1825031-3

SE2DGRA04=SEALED SLIDE SWITCH (Discontinued)

  • Mfr # 1825031-3
  • Zoro # G900966205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825031-3
Zoro #
G900966205
UPC #
-
Country of Origin
China

Dimensions

Width
.19685 in
Length
.374 in
Actuator Length
.1102 in
PCB Tail Length
.13 in

Details

Configuration (Pole-Throw)
Double Pole - Double Throw
Termination Type
PC
Number of Actuators
Single
Number of Positions
2
Mounting Angle
Right Angle
Operating Function
On None On
Contact Base Material
Phosphor Bronze
Terminals Connected
2-3, 5-6, 1-2, 4-5
Terminal Configuration
Standard
Actuator Travel
.087 in
PCB Mount Retention
With
Actuator Material
PA 46
Stamped Marking
With
PCB Mount Retention Type
Extended
Switch Style
Process Sealed
Product Type
Switch
Actuator Style
Side
Switch Type
Slide
Mounting Type
Through Hole
Threaded Case
Without
Switch Contact Plating Material
Gold
Process Seal Material
Silicone Rubber
UL Flammability Rating
UL 94V-0
Grade
Instrumentation
Actuator Color
Yellow

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.