
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1544970-1
Zoro #
G301049163
UPC #
-
Country of Origin
Italy
Dimensions
Cavity Diameter
.413 in
Cable Insulation Diameter
.104 to .157 in
Details
Material
Silicone
Color
Brown
Lubricant Content
Yes
Operating Temperature Range
-40 to 130 °C
Shore A Hardness
50
Seal Type
Single Wire Seal (SWS)
UL Flammability Rating
None
Resistance to Hydrocarbons
Poor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.