
SEALED 8NG1 2W HSG WITHOUT SKIRT AND CPA (Discontinued)
- Mfr # 1544678-1
- Zoro # G100955948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1544678-1
Zoro #
G100955948
UPC #
-
Country of Origin
Belgium
Dimensions
Width
1.709 in
Length
1.382 in
Height
34.1 mm
Details
Number of Rows
1
Color
Black
Material
PBT
Application
Signal
Features
Sealable; Terminal Position Assurance
Max. Temp.
125°C
Max. Voltage
13V DC
IP Rating
IP67
Hole Center to Center
12 mm
Number of Contacts
2
Flammability Rating
UL 94 HB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.