Zoro Homepage
This item is Discontinued.
Te Connectivity SEALED MT2 PLUG HOUSING ASSEMBLY 1813271-1

SEALED MT2 PLUG HOUSING ASSEMBLY (Discontinued)

  • Mfr # 1813271-1
  • Zoro # G500956705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1813271-1
Zoro #
G500956705
UPC #
-
Country of Origin
China

Dimensions

Height
1.236 in
Width
0.83 in

Details

Number of Rows
1
Color
Black
Features
Terminal Position Assurance
Material
PBT
Flammability Rating
UL 94 HB
Hole Center to Center
4 mm
IP Rating
IP6K9K
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.