
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208800-1
Zoro #
G601025287
UPC #
-
Country of Origin
United States
Dimensions
Shell Size
11
Details
Color
Black
For Use With
Receptacle
Bead Chain Coupling Material
Nickel
Cap to Flange Attachment
Metal Bead Chain
Sealing Cap Flammability Rating
UL 94V-1
Sealing Cap Material
Thermoplastic
Bead Chain Material
Nickel
Cable Clamp Color
Black
Sealing Gasket Material
Elastomer
Bead Chain Plating Material
Steel
Cap Material
Thermoplastic
Product Type
Accessory
Bead Chain Coupling Plating Material
Brass
Accessory Type
Sealing Cap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.