Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEALING CAP ASSY SZ 23 CPC

  • Mfr # 207446-3

  • Zoro # G501026353


product price: $8.29
/ea
Sold in multiples of 15 for $124.35

Key Features

Color
Black
Product Type
Accessory
Cap to Flange Attachment
Plastic Strap
Accessory Type
Sealing Cap
Sealing Cap Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207446-3
Zoro #
G501026353
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
23

Details

Color
Black
Product Type
Accessory
Cap to Flange Attachment
Plastic Strap
Accessory Type
Sealing Cap
Sealing Cap Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.