Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEALING CAP ASSY SZ 23 CPC

  • Mfr # 207446-4

  • Zoro # G301026348


product price: $13.95
/ea
Sold in multiples of 6 for $83.70

Key Features

Color
Black
Sealing Cap Material
Thermoplastic
Product Type
Accessory
Accessory Type
Sealing Cap
Shell Size
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207446-4
Zoro #
G301026348
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
23

Details

Color
Black
Sealing Cap Material
Thermoplastic
Product Type
Accessory
Accessory Type
Sealing Cap
Cap to Flange Attachment
Plastic Strap

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.