Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEALING CAP ASSY SZ 23 CPC

  • Mfr # 208680-1

  • Zoro # G401025333


product price: $11.45
/ea
Sold in multiples of 100 for $1,145.00

Key Features

Color
Black
For Use With
Receptacle
Bead Chain Coupling Material
Nickel
Cable Clamp Color
Black
Cap Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208680-1
Zoro #
G401025333
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
23

Details

Color
Black
For Use With
Receptacle
Bead Chain Coupling Material
Nickel
Cable Clamp Color
Black
Cap Material
Thermoplastic
Bead Chain Material
Nickel
Sealing Gasket Material
Elastomer
Sealing Cap Flammability Rating
UL 94V-1
Sealing Cap Material
Thermoplastic
Cap to Flange Attachment
Metal Bead Chain
Product Type
Accessory
Accessory Type
Sealing Cap
Bead Chain Coupling Plating Material
Brass
Bead Chain Plating Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.