
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200868-1
Zoro #
G901025307
UPC #
-
Country of Origin
United States
Dimensions
Length
1.533 in
Height
.312 in
Width
.312 in
Thread Size
6-32 UNC-2A
Details
For Use With
6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Posted Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors, 15,16,and 42-Position Mixed Connectors, 12 Position High Current Connectors, 20 and 28-Position High Voltage Connectors
Material
Zinc Alloy
Jackscrew Type
Turnable
Hardware Type
Jackscrew Kit
Product Type
Hardware
Jackscrew Style
Short
Thread Lead Type
Double
Strain Relief
Without
Mounting Hardware
Jackscrew Pin and Jackscrew Tip Male
Jackscrew Material
Zinc Alloy
Jackscrew Finish
Clear Chromate
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.