
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
647845-4
Zoro #
G100957331
UPC #
-
Country of Origin
China
Dimensions
Width
1.38 in
Length
48.23 mm
Height
15.88 mm
Max. Single Wire Size
6 AWG
Min. Single Wire Size
12 AWG
Max. Insulation Dia.
0.394 in
Details
Item
Housing
Number of Rows
1
Standards
UL E28476; UL Recognized
Application
Power
Material
Polycarbonate
Color
Gray
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC/DC
Contact Type
Plug
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Number of Contacts
2
Hole Center to Center
19.05 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.