
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202798-1
Zoro #
G801025087
UPC #
-
Country of Origin
Mexico
Dimensions
Width
46.86 mm
Height
2.77 in
Cable Diameter (Max)
1.2 in
Thread Size
14702
Details
Material
Carbon Steel
For Use With
160 Cf Position Standard Connectors
Product Type
Hardware
Cable Exit Angle
45°
Mounting Hardware
Screws and Clamps
Strain Relief
Without
Hardware Type
Shield Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.