
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201414-4
Zoro #
G301025136
UPC #
-
Country of Origin
United States
Dimensions
Width
.312 in
Height
.312 in
Length
2.305 in
Thread Size
11841
Details
For Use With
12 Position High Current Connectors, 20 and 28-Position High Voltage Connectors, 20, 26, 34, 41 and 50 Position Posted Connectors, 15,16,and 42-Position Mixed Connectors, 20, 26, 34, 41 and 50 Position Standard Connectors
Jackscrew Finish
Non-Hexavalent Chromate
Hardware Type
Jackscrew Kit
Strain Relief
Without
Product Type
Hardware
Jackscrew Type
Turnable
Thread Lead Type
Single
Jackscrew Material
Zinc Alloy
Jackscrew Style
Long
Mounting Hardware
Jackscrew Tip Female and Spirol Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.