
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201088-1
Zoro #
G101025664
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.693 in
Width
.312 in
Height
.312 in
Thread Size
6-32 [M3.5 x .6]
Details
Material
Zinc Alloy, Stainless Steel
For Use With
15,16,and 42-Position Mixed Connectors, 12 Position High Current Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors, 20 and 28-Position High Voltage Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Posted Connectors
Jackscrew Material
Zinc Alloy
Mounting Hardware
Jackscrew Pin and Jackscrew Tip Female
Strain Relief
Without
Hardware Type
Jackscrew Kit
Jackscrew Finish
Clear Chromate
Product Type
Hardware
Thread Lead Type
Single
Jackscrew Style
Short
Jackscrew Type
Turnable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.