Zoro Homepage
This item is Discontinued.
Te Connectivity SERIES  M  JACKSCREW STUD ASSY 1-200874-2

SERIES M JACKSCREW STUD ASSY (Discontinued)

  • Mfr # 1-200874-2
  • Zoro # G101026258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-200874-2
Zoro #
G101026258
UPC #
-
Country of Origin
United States

Dimensions

Length
.812 in
Height
.22 in
Width
.22 in
Thread Size
14702, 6-32 [M3.5 x .6]

Details

Material
Stainless Steel
For Use With
Mate with Any Turnable Jackscrew Cylinder
Thread Lead Type
Double
Mounting Hardware
Nuts and Lockwashers
Jackscrew Style
Short
Product Type
Hardware
Strain Relief
Without
Jackscrew Type
Fixed
Hardware Type
Jackscrew Kit
Jackscrew Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.