Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SERIES M LOCKING SPRING CATCH

  • Mfr # 201922-1

  • Zoro # G601025218


product price: $2.99
/ea
Sold in multiples of 21 for $62.79

Key Features

For Use With
6, 14, 20 and 41 Position Standard Connectors, 6, 14, 20 and 41 Position Posted Connectors
Width
.44 in
Height
.46 in
Material
Stainless Steel
Length
.285 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201922-1
Zoro #
G601025218
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.44 in
Height
.46 in
Length
.285 in

Details

For Use With
6, 14, 20 and 41 Position Standard Connectors, 6, 14, 20 and 41 Position Posted Connectors
Material
Stainless Steel
Hardware Type
Locking Spring - Latching Member
Product Type
Hardware
Strain Relief
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.