SERIES M MIN RECT GUIDE PIN

  • Mfr # 1-201046-2

  • Zoro # G001026112


product price:  $7.49
/ea
Sold in multiples of 100 for $749.00

Key Features

Width
.25 in
Length
.83 in
Height
.289 in
Material
Stainless Steel
For Use With
28 Position High Voltage Connectors, 75, 104 and 160 Cf Position Posted Connectors, 75, 104 and 160 Cf Position Standard Connectors, 29-Position Mixed Connectors, 12 Position High Current Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-201046-2
Zoro #
G001026112
UPC #
-
Country of Origin
United States

Dimensions

Width
.25 in
Length
.83 in
Height
.289 in
Thread Size
11841

Details

Material
Stainless Steel
For Use With
28 Position High Voltage Connectors, 75, 104 and 160 Cf Position Posted Connectors, 75, 104 and 160 Cf Position Standard Connectors, 29-Position Mixed Connectors, 12 Position High Current Connectors
Strain Relief
Without
Product Type
Hardware
Hardware Type
Guide Pin Kit
Guide Pin/Socket Type
Corner
Mounting Hardware
Nuts and Lockwashers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.