
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-200835-1
Zoro #
G301026287
UPC #
-
Country of Origin
United States
Dimensions
Length
.795 in
Width
.2197 in
Height
.2197 in
Thread Size
14702
Details
Material
Stainless Steel
For Use With
20 Position High Voltage Connectors, 34 and 50-Position Standard Connectors, 16 and 42 Position Mixed Connectors, 34 and 50-Position Posted Connectors
Hardware Type
Guide Socket Kit
Guide Pin/Socket Type
Corner
Mounting Hardware
Nuts and Lockwashers
Strain Relief
Without
Product Type
Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.