
SERIES N PLUG
Mfr # 5225392-7
Zoro # G501026384
product price: $33.45
/eaSold in multiples of 3000 for $100,350.00
Key Features
Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 58C, RG 58A
Material
Brass
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5225392-7
Zoro #
G501026384
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 58C, RG 58A
Material
Brass
Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.