Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SERIES N RT ANG PLUG

  • Mfr # 225389-2

  • Zoro # G901025598


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 213
Material
Brass
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225389-2
Zoro #
G901025598
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Right Angle
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 213
Material
Brass
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.