Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set HB.48.AG/HE.24

  • Mfr # 1103168-1

  • Zoro # G801066516


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Shrouded
Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103168-1
Zoro #
G801066516
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Shrouded
Material
Thermoplastic
Color
Black
Number of Rows
2
Number of Contacts
26
Flammability Rating
UL 94 V-0
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.