Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SFP+ 1x1 Cage Assembly  PCI  Solder Tail 2007194-1

SFP+ 1x1 Cage Assembly PCI Solder Tail (Discontinued)

  • Mfr # 2007194-1
  • Zoro # G701067484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007194-1
Zoro #
G701067484
UPC #
-
Country of Origin
China

Details

Item
Cage
Max. Temp.
105°C
For Use With
SFP+ SMT Connector
Material
Nickel Silver
Number of Ports
1
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.