Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFP+ 1X2 CAGE ASSM/LIGHTPIPE EMI GASKET

  • Mfr # 2007180-1

  • Zoro # G501067516


product price: $18.29
/ea
Sold in multiples of 4 for $73.16

Key Features

Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
SFP+ SMT Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007180-1
Zoro #
G501067516
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
SFP+ SMT Connector
Features
Sealable
Number of Ports
2
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.