
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2110742-1
Zoro #
G401068088
UPC #
-
Country of Origin
China
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
SFP+ SMT Connector
Material
Nickel Silver
Features
Sealable
Connector Terminates To
Printed Circuit Board
Number of Ports
6
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.