
SFP+ assy 2x2 Spring Fingers 4 LP Sn (Discontinued)
- Mfr # 2007637-5
- Zoro # G201068899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007637-5
Zoro #
G201068899
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Features
Integrated Lightpipes
Terminal Type
Through Hole - Press-Fit
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
0.8 mm
Contact Finish
Gold Flash over Palladium Nickel
Terminal Finish
Tin Plated
Number of Ports
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.