
SFP+ assy 2x6 Spring Fingers inner Lp Sn (Discontinued)
- Mfr # 2007562-6
- Zoro # G601067683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007562-6
Zoro #
G601067683
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Integrated Lightpipes
Material
Nickel Silver
Terminal Finish
Tin Plated
Hole Center to Center
0.8 mm
Contact Finish
Gold Flash over Palladium Nickel
Number of Ports
12
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
240
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.