Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SFP+ Assy 2x8 EMI Spg 4 Lp Sn Enhanced 1-2149490-5

SFP+ Assy 2x8 EMI Spg 4 Lp Sn Enhanced (Discontinued)

  • Mfr # 1-2149490-5
  • Zoro # G401066886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2149490-5
Zoro #
G401066886
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Integrated Lightpipes
Material
Nickel Silver
Hole Center to Center
0.8 mm
Number of Contacts
320
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Number of Ports
16
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash over Palladium Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.