Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFP+ EMI Plug

  • Mfr # 1888901-1

  • Zoro # G301026218


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Data Rate (Max)
16 Gb/s
Product Type
Accessory
Number of Ports
1
Pluggable I/O Accessory Type
EMI Plug
Port Matrix Configuration
1 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888901-1
Zoro #
G301026218
UPC #
-
Country of Origin
China

Details

Data Rate (Max)
16 Gb/s
Product Type
Accessory
Number of Ports
1
Pluggable I/O Accessory Type
EMI Plug
Port Matrix Configuration
1 x 1
Form Factor
SFP+
For Use With Pluggable I/O Products
SFP+ Cage

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.