Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SFP+assy 2x1 Gasket 4 LP Sn 2007538-5

SFP+assy 2x1 Gasket 4 LP Sn (Discontinued)

  • Mfr # 2007538-5
  • Zoro # G601067638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007538-5
Zoro #
G601067638
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Integrated Lightpipes; Sealable
Material
Nickel Silver
Contact Finish
Gold Flash over Palladium Nickel
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
40
Terminal Type
Through Hole - Press-Fit
Number of Ports
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.