Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SFP+assy 2x6 EMI Spg 4 LP Sn Enhanced 1-2007562-5

SFP+assy 2x6 EMI Spg 4 LP Sn Enhanced (Discontinued)

  • Mfr # 1-2007562-5
  • Zoro # G801067148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2007562-5
Zoro #
G801067148
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Features
Integrated Lightpipes
Contact Finish
Gold Flash over Palladium Nickel
Number of Ports
12
Flammability Rating
UL 94 V-0
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Number of Contacts
240

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.