Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SFP+assy 2x6 Gasket 4  LP Sn 2007567-5

SFP+assy 2x6 Gasket 4 LP Sn (Discontinued)

  • Mfr # 2007567-5
  • Zoro # G801067674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007567-5
Zoro #
G801067674
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Features
Integrated Lightpipes; Sealable
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Hole Center to Center
0.8 mm
Number of Contacts
240
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Number of Ports
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.