
SFP+assy2x1 Spring Fingers No Lp Sn (Discontinued)
- Mfr # 2007492-8
- Zoro # G901067796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2007492-8
Zoro #
G901067796
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Number of Ports
2
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.