Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SFP+assy2x2 Gasket 4 Lp SnPb 2007417-1

SFP+assy2x2 Gasket 4 Lp SnPb (Discontinued)

  • Mfr # 2007417-1
  • Zoro # G301067532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007417-1
Zoro #
G301067532
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
For Use With
Printed Circuit Board
Series
SFP+
Features
Integrated Lightpipes
Material
Liquid Crystal Polymer
Color
Black
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connection Material
Copper Alloy
Contact Finish
Gold Flash over Palladium Nickel
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin-Lead
Number of Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.