
SHELL 103 F SERIES 12 POS PCB PINS
Mfr # 2157538-1
Zoro # G200983780
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Overall Length
0.708 in
Material
Copper Alloy
Type
Receptacle, Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2157538-1
Zoro #
G200983780
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.708 in
Details
Insulated
Yes
Material
Copper Alloy
Item
Connector
Type
Receptacle, Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.