
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1738280-1
Zoro #
G501026070
UPC #
-
Country of Origin
Mexico
Dimensions
Length
88 mm
Shell Size
2
Details
Product Type
Housing
Number of Cavities
2
Operating Temperature Range
-65 “ 155 °C
Operating Voltage
500 VDC
Connector Style
Receptacle
Panel Mount
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.