Zoro Homepage
This item is Discontinued.
Te Connectivity SHIELD FINGER 0820 TYPE 1447009-5

SHIELD FINGER 0820 TYPE (Discontinued)

  • Mfr # 1447009-5
  • Zoro # G301025105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447009-5
Zoro #
G301025105
UPC #
-
Country of Origin
China

Dimensions

Width
.079 in
Uncompressed Height
.031 in
Contact Plating Thickness
1.9685 µin

Details

Current Rating
.5 A
Circuit Application
Signal
Product Type
Spring Finger
Contact Current Rating (Max)
.5 A
Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.