Zoro Homepage
This item is Discontinued.
Te Connectivity SHIELD FINGER 1312 A TYPE 1447360-8

SHIELD FINGER 1312 A TYPE (Discontinued)

  • Mfr # 1447360-8
  • Zoro # G301025259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447360-8
Zoro #
G301025259
UPC #
-
Country of Origin
China

Dimensions

Width
.047 in
Contact Plating Thickness
1.96 µin
Uncompressed Height
.051 in

Details

Product Type
Spring Finger
Current Rating
1.5 A
Contact Current Rating (Max)
1.5 A
Contact Plating Material
Gold
Circuit Application
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.