
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1871059-1
Zoro #
G501026711
UPC #
-
Country of Origin
China
Dimensions
Width
.059 in
Contact Plating Thickness
19.685 µin
Uncompressed Height
.0668 in
Details
Current Rating
1.5 A
Product Type
Spring Finger
Contact Plating Material
Gold
Circuit Application
Signal
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.