Zoro Homepage
This item is Discontinued.
Te Connectivity SHIELD FINGER 3525Z 1447009-8

SHIELD FINGER 3525Z (Discontinued)

  • Mfr # 1447009-8
  • Zoro # G901025109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447009-8
Zoro #
G901025109
UPC #
-
Country of Origin
Japan

Dimensions

Width
.098 in
Contact Plating Thickness
1.96 µin
Uncompressed Height
.138 in

Details

Product Type
Spring Finger
Contact Current Rating (Max)
1.5 A
Contact Plating Material
Gold
Current Rating
1.5 A
Circuit Application
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.