
Shield Finger left version Loose Piece (Discontinued)
- Mfr # 1551281-4
- Zoro # G501025721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1551281-4
Zoro #
G501025721
UPC #
-
Country of Origin
China
Dimensions
Width
1 mm [ .039 in ]
Uncompressed Height
1.8 mm [ .071 in ]
Contact Plating Thickness
.5 µm [ 19.685 µin ]
Details
Mounting Style
Surface Mount
Current Rating (A)
1.5
Preloaded
Yes
Contact Plating Material
Gold
Product Type
Spring Finger
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.