
SHIELD FINGER LOOSE PIECE TYPE A 1.3H (Discontinued)
- Mfr # 2199248-5
- Zoro # G501025110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2199248-5
Zoro #
G501025110
UPC #
-
Country of Origin
China
Dimensions
Width
.079 in
Uncompressed Height
.051 in
Contact Plating Thickness
19.685 µin
Details
Operating Temperature Range
-30 to 85 °C
Contact Current Rating (Max)
2A
Circuit Application
Signal
Current Rating
2A
Product Type
Spring Finger
Contact Plating Material
Gold Flash
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.