Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Shield Finger  Loose Piece  Type B  2.0h 2199249-3

Shield Finger Loose Piece Type B 2.0h (Discontinued)

  • Mfr # 2199249-3
  • Zoro # G801025063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199249-3
Zoro #
G801025063
UPC #
-
Country of Origin
China

Dimensions

Width
.059 in
Uncompressed Height
.079 in
Contact Plating Thickness
19.685 µin

Details

Contact Plating Material
Gold Flash
Contact Current Rating (Max)
2A
Circuit Application
Signal
Product Type
Spring Finger
Current Rating
2A
Operating Temperature Range
-30 to 85 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.