
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1888019-4
Zoro #
G701067743
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Number of Contacts
36
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
0.5 A
Number of Ports
1
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.