
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2134078-2
Zoro #
G801026862
UPC #
-
Country of Origin
Japan
Dimensions
Width
1 mm [ .039 in ]
Contact Plating Thickness
.25 to .5 µm [ 9.8425 to 19.68 µin ]
Uncompressed Height
1.24 mm [ .049 in ]
Details
Preloaded
Yes
Contact Plating Material
Gold
Product Type
Spring Finger
Current Rating (A)
1.5
Mounting Style
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.