
Connector Contact, 28 AWG, 300 V AC, Crimp Termination Only (Discontinued)
- Mfr # 104481-3
- Zoro # G501025554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104481-3
Zoro #
G501025554
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
28 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476, CSA LR7189
Application
Wire and Cable, Signal (Data)/Power
Connection Material
Copper Alloy C7025
Wire Type
Discrete Wire
Features
Wire Insulation Support
Insulation Dia
0.025 to 0.06 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.