
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-104479-1
Zoro #
G400973611
UPC #
-
Country of Origin
China
Dimensions
Crimp Area Plating Thickness
100 to 200 µin
Wire/Cable Size
24 to 20 AWG
Insulation Diameter
.025 to .06 in
Contact Mating Area Plating Thickness
100 to 200 µin
Details
Contact Transmits (Typical)
Signal (Data)/Power
Contact Mating Area Plating Material
Tin
Insulation Resistance
5000 MΩ
Contact Current Rating (Max)
3A
Wire/Cable Type
Discrete Wire
Termination Method to Wire & Cable
Crimp
Contact Base Material
Copper Alloy C7025
Contact Type
Socket
Dielectric Withstanding Voltage
750 V
Product Type
Contact
Applied Pressure
Standard
Operating Voltage
300 VAC
Contact Termination Area Plating Material
Tin
Contact Style
Crimp Snap-In
Wire Insulation Support
With
Approved Standards
UL E28476, CSA LR7189
Termination Resistance
12 mΩ
Wire Contact Termination Area Plating Material
Tin
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-65 to 105 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.